
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT3036R10-5
Zoro # G415899852
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Black
Header
Left On Green Arrow Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3036R10-5
Zoro #
G415899852
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
30 in
Length
36 in
Details
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Black
Header
Left On Green Arrow Only
Sign Background Color
White
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
Left On Green Arrow Only 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-5, Sign Category:, Regulatory, Header/Legend:, Left On Green Arrow Only , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.