
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT3042R3-12B
Zoro # G415903245
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
30 in
Thickness
0.125 in
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3042R3-12B
Zoro #
G415903245
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
42 in
Details
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header
HOV Lane Ends 1/2 Mile
Sign Material
Aluminum Sign
Description
HOV Lane Ends 1/2 Mile 30X42 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-12B, Sign Category:, Regulatory, Header/Legend:, HOV Lane Ends 1/2 Mile, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.