
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HYE3036W10-11a
Zoro # G015902129
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Thickness
0.125 in
Header
100 Feet Between Tracks And Highway
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE3036W10-11a
Zoro #
G015902129
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
36 in
Width
30 in
Details
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
100 Feet Between Tracks And Highway
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Description
.100 Aluminum Thickness - Sign Spec's: FT Between Tracks And Highway 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-11a, Sign Category:, Warning, Header/Legend:, 100 Feet Between Tracks And Highway, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.