
Traffic Sign, 36 in Height, 36 in Width, Aluminum Sign, Equilateral Triangle
Mfr # DUS10HWT3636R1-2
Zoro # G612524502
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Header
Yield
Legend
Yield
Width
36 in
Height
36 in
Sign Shape
Equilateral Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3636R1-2
Zoro #
G612524502
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
36 in
Thickness
0.1 in
Length
36 in
Details
Item
Traffic Sign
Header
Yield
Legend
Yield
Sign Shape
Equilateral Triangle
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Legend Color
Red
Header Legend Color
Red
MUTCD Code
R1-2
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" from bottom, 21" center to center to top hole; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.