
Traffic Sign, 36 in Height, 48 in Width, Aluminum Sign, Isosceles Triangle
Mfr # DUS10HYE4836W14-3
Zoro # G312527186
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Header
No Passing Zone
Legend
No Passing Zone
Width
48 in
Height
36 in
Sign Shape
Isosceles Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE4836W14-3
Zoro #
G312527186
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Thickness
0.1 in
Length
36 in
Details
Item
Traffic Sign
Header
No Passing Zone
Legend
No Passing Zone
Sign Shape
Isosceles Triangle
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Header Legend Color
Black
MUTCD Code
W14-3
Sign Legend Color
Black
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 9" inset, 15" Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.