Traffic Sign, 36 in Width, Aluminum Sign, Circle

  • Mfr # DUS10HYE3636W10-1

  • Zoro # G915904773


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
RxR Symbol
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HYE3636W10-1
Zoro #
G915904773
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
RxR Symbol
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Circle

Description

RxR 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W10-1, Sign Category:, Warning, Header/Legend:, RxR Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products