Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFG3636W15-1

  • Zoro # G215895801


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Header
Playground Symbol
UV Resistant
Yes
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFG3636W15-1
Zoro #
G215895801
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
36 in
Width
36 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Header
Playground Symbol
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black

Description

Playground 36X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W15-1, Sign Category:, Warning, Header/Legend:, Playground Symbol, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.