Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFO3636W24-1R

  • Zoro # G415899203


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Sign Background Color
Fluorescent Orange
Header
Double Reverse Curve 1 Right Lane
Sign Material
Aluminum Sign
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO3636W24-1R
Zoro #
G415899203
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
0.063 in

Details

Sign Background Color
Fluorescent Orange
Header
Double Reverse Curve 1 Right Lane
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Item
Traffic Sign
Sign Shape
Diamond

Description

Double Reverse Curve 1 Right Lane 36X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 1 Right Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.