
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFO3636W3-5a45
Zoro # G215899151
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Length
36 in
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO3636W3-5a45
Zoro #
G215899151
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.063 in
Width
36 in
Details
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Item
Traffic Sign
Header
45 MPH Speed Zone Ahead
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
45 MPH Speed Zone Ahead 36X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 45 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.