
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFO3636W5-1
Zoro # G415898794
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Width
36 in
Header
Road Narrows
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO3636W5-1
Zoro #
G415898794
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.063 in
Details
Header Legend Color
Black
Header
Road Narrows
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Description
Road Narrows 36X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W5-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Road Narrows, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.