Traffic Sign, 36 in Width, Aluminum Sign, Diamond
- Mfr # DUS06DFO3636W8-11
- Zoro # G915902526
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Header
Uneven Lanes
Width
36 in
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DFO3636W8-11
- Zoro #
- G915902526
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Uneven Lanes
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- UV Resistant
- Yes
- Sign Shape
- Diamond
- Header Legend Color
- Black
- Sign Material
- Aluminum Sign
Dimensions
- Width
- 36 in
- Thickness
- 0.063 in
- Length
- 36 in
Description
Uneven Lanes 36X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-11, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Uneven Lanes, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.