Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFY3636W10-8

  • Zoro # G415895526


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Shape
Diamond
Length
36 in
Header
Trains May Exceed 80 MPH
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY3636W10-8
Zoro #
G415895526
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.063 in
Width
36 in

Details

Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
Header
Trains May Exceed 80 MPH
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Background Color
Yellow

Description

Trains May Exceed 80 MPH 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W10-8, Sign Category:, Warning, Header/Legend:, Trains May Exceed 80 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.