Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFY3636W2-2L

  • Zoro # G215898994


product price: $159.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Sign Material
Aluminum Sign
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY3636W2-2L
Zoro #
G215898994
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
36 in
Width
36 in

Details

UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Left Side Road Intersection

Description

Left Side Road Intersection 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W2-2L, Sign Category:, Warning, Header/Legend:, Left Side Road Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.