
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06DYE3636W1-10e
Zoro # G915906401
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Width
36 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Length
36 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE3636W1-10e
Zoro #
G915906401
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
UV Resistant
Yes
Header
Combo Reverse Curve/Cross Road
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Description
Combo Reverse Curve/Cross Road 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10e, Sign Category:, Warning, Header/Legend:, Combo Reverse Curve/Cross Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.