Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DYE3636W1-15L

  • Zoro # G215906316


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Thickness
0.063 in
Sign Background Color
Yellow
Header
270 Degree Left Loop Curve
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DYE3636W1-15L
Zoro #
G215906316
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
36 in
Width
36 in

Details

UV Resistant
Yes
Sign Background Color
Yellow
Header
270 Degree Left Loop Curve
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
Sign Material
Aluminum Sign

Description

270 Degree Left Loop Curve 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-15L, Sign Category:, Warning, Header/Legend:, 270 Degree Left Loop Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.