Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DYE3636W4-5R

  • Zoro # G915908924


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3636W4-5R
Zoro #
G915908924
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
36 in
Width
36 in

Details

Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Entering Roadway Merge Symbol Right
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign

Description

Entering Roadway Merge Right 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5, Sign Category:, Warning, Header/Legend:, Entering Roadway Merge Symbol Right, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.