Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DYE3636W6-1

  • Zoro # G915909037


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Sign Material
Aluminum Sign
Sign Shape
Diamond
Thickness
0.063 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3636W6-1
Zoro #
G915909037
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.063 in
Width
36 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Header
Divided Highway
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Header Legend Color
Black

Description

Divided Highway 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W6-1, Sign Category:, Warning, Header/Legend:, Divided Highway, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.