
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR3636W21-5bL
Zoro # G215898932
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Orange
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3636W21-5bL
Zoro #
G215898932
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
36 in
Width
36 in
Details
Sign Background Color
Orange
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Left Shoulder Closed Ahead
Item
Traffic Sign
Description
Left Shoulder Closed Ahead 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.