Traffic Sign, 36 in Width, Aluminum Sign, Diamond
- Mfr # DUS06HOR3636W23-2
- Zoro # G915902557
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Header
New Traffic Pattern Ahead
Sign Shape
Diamond
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06HOR3636W23-2
- Zoro #
- G915902557
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- New Traffic Pattern Ahead
- Sign Shape
- Diamond
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.063 in
- Length
- 36 in
- Width
- 36 in
Description
New Traffic Pattern Ahead 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W23-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, New Traffic Pattern Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.