
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR3636W3-2
Zoro # G915902342
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Yield Ahead Symbol
Header Legend Color
Black,Red,White
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3636W3-2
Zoro #
G915902342
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.063 in
Width
36 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Yield Ahead Symbol
Header Legend Color
Black,Red,White
Sign Material
Aluminum Sign
Sign Background Color
Orange
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Diamond
Description
Yield Ahead 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Yield Ahead Symbol , Legend, Text Color:, Black,Red,White, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.