Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR3636W4-6R

  • Zoro # G915902663


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Sign Material
Aluminum Sign
Width
36 in
Header
Right Entering Roadway Added Lane
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR3636W4-6R
Zoro #
G915902663
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
36 in
Length
36 in

Details

Sign Material
Aluminum Sign
Header
Right Entering Roadway Added Lane
Item
Traffic Sign
Sign Background Color
Orange
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Diamond

Description

Right Entering Roadway Added Lane 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.