
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE3636W3-5a20
Zoro # G915907408
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Length
36 in
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE3636W3-5a20
Zoro #
G915907408
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
36 in
Width
36 in
Details
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
20 MPH Speed Zone Ahead
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Description
20 MPH Speed Zone Ahead 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a20, Sign Category:, Warning, Header/Legend:, 20 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.