Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE3636W3-8

  • Zoro # G915909877


product price: $128.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Material
Aluminum Sign
Length
36 in
Header
Ramp Metered When Flashing
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE3636W3-8
Zoro #
G915909877
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.063 in
Width
36 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Ramp Metered When Flashing
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Sign Shape
Diamond
Item
Traffic Sign
Header Legend Color
Black

Description

Ramp Metered When Flashing 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-8, Sign Category:, Warning, Header/Legend:, Ramp Metered When Flashing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products