Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO3636W21-5aL

  • Zoro # G415895458


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Left Shoulder Closed
Header Legend Color
Black
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06WZO3636W21-5aL
Zoro #
G415895458
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.063 in
Width
36 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Left Shoulder Closed
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes

Description

Left Shoulder Closed 36X36 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5aL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Closed, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.