Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO3636W23-2

  • Zoro # G215895450


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Orange
Thickness
0.063 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06WZO3636W23-2
Zoro #
G215895450
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
36 in
Length
36 in

Details

Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Header
New Traffic Pattern Ahead

Description

New Traffic Pattern Ahead 36X36 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W23-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, New Traffic Pattern Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.