
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO3636W4-1L
Zoro # G415895212
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Width
36 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06WZO3636W4-1L
Zoro #
G415895212
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.063 in
Details
Sign Shape
Diamond
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header
Merge Left Symbol
Description
Merge Left 36X36 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-1L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Merge Left Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.