
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO3636W4-6R
Zoro # G415899234
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Length
36 in
UV Resistant
Yes
Header
Right Entering Roadway Added Lane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06WZO3636W4-6R
Zoro #
G415899234
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.063 in
Width
36 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Header
Right Entering Roadway Added Lane
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Sign Shape
Diamond
Description
Right Entering Roadway Added Lane 36X36 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.