
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFG3636S3-1
Zoro # G915902861
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black & Red
Header
School Bus Stop Ahead
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFG3636S3-1
Zoro #
G915902861
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black & Red
Header
School Bus Stop Ahead
Sign Shape
Diamond
Sign Background Color
Fluorescent Yellow Green
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Description
School Bus Stop Ahead 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S3-1, Sign Category:, School, Header/Legend:, School Bus Stop Ahead, Legend, Text Color:, Black & Red, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 36 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.