Traffic Sign, 36 in Width, Aluminum Sign, Diamond
- Mfr # DUS10DFO3636W11-10
- Zoro # G915902540
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Header
Truck Symbol
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DFO3636W11-10
- Zoro #
- G915902540
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Truck Symbol
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- UV Resistant
- Yes
- Sign Shape
- Diamond
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.1 in
- Length
- 36 in
- Width
- 36 in
Description
Truck 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-10, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Truck Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.