Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO3636W12-2

  • Zoro # G915902601


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Thickness
0.1 in
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO3636W12-2
Zoro #
G915902601
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
36 in

Details

UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Low Clearance
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond

Description

Low Clearance 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W12-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Low Clearance, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.