Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO3636W20-5aR

  • Zoro # G915905572


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
UV Resistant
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO3636W20-5aR
Zoro #
G915905572
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Diamond
Header
2 Right Lanes Closed Ahead
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084

Description

2 Right Lanes Closed Ahead 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Right Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.