
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO3636W21-5bL
Zoro # G915905312
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Width
36 in
Header
Left Shoulder Closed Ahead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO3636W21-5bL
Zoro #
G915905312
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.1 in
Length
36 in
Details
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Item
Traffic Sign
Header
Left Shoulder Closed Ahead
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
Left Shoulder Closed Ahead 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.