Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFY3636W11-2

  • Zoro # G915905282


product price: $181.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY3636W11-2
Zoro #
G915905282
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
36 in

Details

UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
PedeStraightian Symbol

Description

Pedestrian 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-2, Sign Category:, Warning, Header/Legend:, PedeStraightian Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products