Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFY3636W2-2R

  • Zoro # G215895924


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Right Side Road Intersection
Sign Material
Aluminum Sign
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY3636W2-2R
Zoro #
G215895924
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.1 in
Length
36 in

Details

Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
Header
Right Side Road Intersection
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Yellow

Description

Right Side Road Intersection 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-2R, Sign Category:, Warning, Header/Legend:, Right Side Road Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.