Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFY3636W2-7L

  • Zoro # G215898482


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Thickness
0.1 in
UV Resistant
Yes
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY3636W2-7L
Zoro #
G215898482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
36 in
Width
36 in

Details

Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Sign Background Color
Yellow
Header
Left Offset Road Intersection
Sign Shape
Diamond
Sign Material
Aluminum Sign

Description

Left Offset Road Intersection 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-7L, Sign Category:, Warning, Header/Legend:, Left Offset Road Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.