
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFY3636W4-5R
Zoro # G415896974
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Header
Entering Roadway Merge Symbol Right
Sign Shape
Diamond
Sign Background Color
Yellow
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFY3636W4-5R
Zoro #
G415896974
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Width
36 in
Details
Header
Entering Roadway Merge Symbol Right
Sign Shape
Diamond
Sign Background Color
Yellow
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
Entering Roadway Merge Right 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5, Sign Category:, Warning, Header/Legend:, Entering Roadway Merge Symbol Right, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.