Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE3636W2-4

  • Zoro # G415899104


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Header
T Intersection
UV Resistant
Yes
Header Legend Color
Black
Width
36 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE3636W2-4
Zoro #
G415899104
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.1 in
Length
36 in

Details

Header
T Intersection
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Sign Background Color
Yellow

Description

T Intersection 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-4, Sign Category:, Warning, Header/Legend:, T Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.