Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE3636W2-6

  • Zoro # G215899007


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE3636W2-6
Zoro #
G215899007
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
36 in
Width
36 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
Roundabout Intersection Symbol
UV Resistant
Yes

Description

Roundabout Intersection 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-6, Sign Category:, Warning, Header/Legend:, Roundabout Intersection Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.