
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE3636W70-1
Zoro # G915902618
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
36 in
Header Legend Color
Black
Thickness
0.1 in
Header
Minimum Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE3636W70-1
Zoro #
G915902618
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.1 in
Details
Header Legend Color
Black
Header
Minimum Maintenance
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
UV Resistant
Yes
Description
Minimum Maintenance 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W70-1, Sign Category:, Warning, Header/Legend:, Minimum Maintenance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.