
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR3636W20-5R
Zoro # G215896129
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Right Lane Closed Ahead
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3636W20-5R
Zoro #
G215896129
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Width
36 in
Details
Header Legend Color
Black
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Right Lane Closed Ahead
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Description
Right Lane Closed Ahead 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Lane Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.