Traffic Sign, 36 in Width, Aluminum Sign, Diamond
- Mfr # DUS10HOR3636W20-7a
- Zoro # G415895892
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Header
Flagger Ahead
Width
36 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HOR3636W20-7a
- Zoro #
- G415895892
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Flagger Ahead
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 36 in
- Thickness
- 0.1 in
- Length
- 36 in
Description
Flagger Ahead 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-7a, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Flagger Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.