Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR3636W4-1L

  • Zoro # G415898428


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR3636W4-1L
Zoro #
G415898428
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Header
Merge Left Symbol

Description

Merge Left 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-1L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Merge Left Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.