
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR3636W8-11
Zoro # G215897294
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Width
36 in
Length
36 in
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3636W8-11
Zoro #
G215897294
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
36 in
Length
36 in
Details
UV Resistant
Yes
Header Legend Color
Black
Header
Uneven Lanes
Sign Background Color
Orange
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
Uneven Lanes 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-11, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Uneven Lanes, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.