
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR3636W8-3
Zoro # G415897087
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Width
36 in
UV Resistant
Yes
Header
Pavement Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3636W8-3
Zoro #
G415897087
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.1 in
Details
Item
Traffic Sign
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Header
Pavement Ends
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Description
Pavement Ends 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Pavement Ends, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.