
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR3636W8-5
Zoro # G415897148
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Slippery When Wet Symbol
Length
36 in
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3636W8-5
Zoro #
G415897148
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.1 in
Width
36 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Slippery When Wet Symbol
Sign Background Color
Orange
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Slippery When Wet 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Slippery When Wet Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.