Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR3636W9-1R

  • Zoro # G915900669


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HOR3636W9-1R
Zoro #
G915900669
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
36 in
Width
36 in

Details

Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Orange
Header
Right Lane Ends

Description

Right Lane Ends 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W9-1R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Lane Ends, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.