Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HYE3636W1-10d

  • Zoro # G915901390


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HYE3636W1-10d
Zoro #
G915901390
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
36 in
Length
36 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header
Combo Reverse Curve/Side Road
Header Legend Color
Black
Sign Shape
Diamond

Description

Combo Reverse Curve/Side Road 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10d, Sign Category:, Warning, Header/Legend:, Combo Reverse Curve/Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products