
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE3636W10-2R
Zoro # G915905114
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Length
36 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE3636W10-2R
Zoro #
G915905114
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.1 in
Width
36 in
Details
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Header Legend Color
Black
Header
Right Railroad Crossing
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Description
Right Railroad Crossing 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W10-2R, Sign Category:, Warning, Header/Legend:, Right Railroad Crossing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.