
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE3636W11-11
Zoro # G915904933
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Header
Golf Cart Symbol
Thickness
0.1 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Width
36 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE3636W11-11
Zoro #
G915904933
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
36 in
Length
36 in
Details
Header
Golf Cart Symbol
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Description
Golf Cart 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-11, Sign Category:, Warning, Header/Legend:, Golf Cart Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.