Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HYE3636W11-6

  • Zoro # G915902076


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Header
Snowmobile Symbol
UV Resistant
Yes
Sign Shape
Diamond
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HYE3636W11-6
Zoro #
G915902076
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
36 in
Width
36 in

Details

Header
Snowmobile Symbol
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Snowmobile 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-6, Sign Category:, Warning, Header/Legend:, Snowmobile Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products